-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tapered Microtip |
|---|---|
| Compatible With Manufacturer Model Number | SFX250, SFX550 |
| For Use With | 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R |
| Overall Length | 7 1/8" |
| Product Type | Microtip |
| Shaft Diameter | 1/4" |
|---|---|
| Shaft Length | 6 3/4" |
| Shaft Material | Titanium |
| Volume - Maximum | 20 mL |
| Volume - Minimum | 5 mL |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 15.24 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)