-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mesh Basket |
|---|---|
| Compatible With Manufacturer Model Number | 2800 |
| For Use With | 3/4 Gal Unit |
| Height | 3 1/2" |
| Inside Height | 3 1/2" |
| Inside Length | 9" |
| Inside Width | 5" |
| Length | 9" |
|---|---|
| Material | Metal |
| Overall Length | 9" |
| Overall Width | 5" |
| Product Type | Basket |
| Ultrasonic Accessory Type | Basket |
| Width | 5" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 28.19 |
| Width (cm) | 12.95 |
| HS Code | 7324900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)