-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cover |
|---|---|
| Compatible With Manufacturer Model Number | 5800 |
| For Use With | 2-1/2 Gal Unit |
| Height | 1/8" |
| Length | 12" |
| Material | Plastic |
| Overall Length | 12" |
|---|---|
| Overall Width | 6 1/2" |
| Product Type | Lid |
| Ultrasonic Accessory Type | Lid |
| Width | 6 1/2" |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 27.3 |
| HS Code | 3923500000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.26 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)