| Item | Tag |
|---|---|
| Compatible Tag Holder Mfr Part No. | MIC-MTHSTD06 |
| Compatible Tag Holder Mfr. Part No. | MIC-MTHSTD06 |
| Header Background Color | Purple |
| Header Legend Color | White |
| Header Wording | No Header |
| Header Wording Reverse Side | No Header |
| Height | 1 3/4" |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Language | English |
| Legend | Ref No. Next Test Date |
| Legend Color | White |
| Legend Style | Text |
| Legend/background Color | Purple |
| Material | Polyester |
| Maximum Service Temperature | 212°F |
| Minimum Service Temperature | -40°F |
| No. Of Tags | 100 |
|---|---|
| Number Of Labels | 100 |
| Preprinted Legend | Ref. No: Next Test Date: |
| Product Type | Tag |
| Reverse Side Legend | Ref No. Next Test Date |
| Serialization | Not Serialized |
| Shape | Rectangle |
| Size (wxh) | 1 1/4" x 1 3/4" |
| Standards | Compliant With Directive 2011/65/Eu And 2015/863 |
| Subject Matter | Inspection |
| Tag Color | White On Purple |
| Tag Material | Polyester |
| Tag Shape | Rectangle |
| Thickness | 0.01" |
| Width | 1 1/4" |
| Write On Surface | Yes |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 24.38 |
| Width (cm) | 20.83 |
| HS Code | 4911998000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)