-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cartridge |
|---|---|
| Adhesive | Adhesive |
| Adhesive Material | Acrylic |
| Adhesive Properties | Permanent Adhesive |
| Adhesive Type | Permanent |
| Application | Data And Telecommunications Labeling, Electrical Labeling, Wire And Cable Labeling |
| Color | White |
| Compatible Grainger Part Number | 5UCU5 |
| Compatible Mfr Part Number | M71-R4300 |
| Finish | Matte |
| For Print Method | Thermal Transfer |
| Height | 3/4" |
| Label Attachment Style | Self Laminating |
| Label Finish | Matte |
| Label Height | 3/4" |
| Label Material | Polyimide |
| Label Media Format | Precut Roll Cartridge |
| Label Width | 1/4" |
| Labels Per Roll | 1 |
| Labels Per Row | 1 |
| Legend | (Blank) |
| Material Series | B-472 Series |
| Max. Wire Size | 10 AWG |
| Maximum Service Temperature | 275°F |
|---|---|
| Maximum Wire Diameter | 0.27" |
| Maximum Wire Gauge | 10 Awg |
| Media Format | Precut Roll Cartridge |
| Min. Wire Size | 16 AWG |
| Minimum Service Temperature | -94°F |
| Minimum Wire Diameter | 0.14" |
| Minimum Wire Gauge | 16 AWG |
| No. Of Labels | 750 |
| Number Of Labels Included | 750 |
| Preprinted Text | Blank |
| Printable Portion Height | 1/4" |
| Printable Portion Width | 3/4" |
| Printer Series Compatibility | BMP71 |
| Product Type | High Temperature Flame Retardant Wire Wraps |
| Recommended Ribbon | M71-R4300 |
| Resistance Properties | Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Flame Resistant, Humidity Resistant, UV Resistant |
| Ribbon Color | Black |
| Service Temperature Range | -94°F to +275°F |
| Shape | Rectangle |
| Temp. Range | -94°F to +275°F |
| Width | 1/4" |
| Standards | ASTM B177, ASTM D1000, ASTM D2979, ASTM E162, ASTM E662, ASTM G155, MIL-STD-202, SAE-AS-81531 |
| Height (cm) | 8.76 |
|---|---|
| Length (cm) | 8.26 |
| Width (cm) | 12.95 |
| HS Code | 8443995600 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0945 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)