-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Absorbent Roll |
|---|---|
| Absorbency Weight | Light |
| Adhesive Backing | No |
| Application | Work Station |
| Color | Gray |
| Color/pattern | Gray |
| Connector Type | No Connector |
| Coverstock Material | Spunbond |
| Dimpled | Yes |
| Dispenser Box | No |
| Features | Fire Resistant |
| Fluids Absorbed | Universal |
| Foot Traffic | Heavy |
| For Use With | Universal |
| For Use With Chemical Or Metal Type | Universal |
| Incluces Coverstock | Yes |
| Includes | Coverstock |
| Includes Coverstock | Yes |
| Layers Of Construction | 2 |
| Leak Resistant Backing | No |
| Length | 300 ft. |
|---|---|
| Material | Polypropylene |
| Number Of Layers | 2 |
| Package Type | Bale |
| Perforated | Yes |
| Perforated Size | 15" x 15" |
| Perforations | Yes |
| Printed Message | Think Safety |
| Printed Pictogram | Slip, Trip And Fall Hazard Symbol |
| Product Type | Sorbent Roll |
| Recycled Content (%) | No Recycled Content |
| Size | 15" x 300 ft. |
| Specialized Applications | Work Station |
| Spill Control - Fluids Absorbed | Universal |
| Static Dissipative | No |
| Volume Absorbed Per Pkg. | 21 gal. |
| Volume Absorbed Range | 20 gal. to 29 gal. |
| Width | 15" |
| Standards | EPA 40 CFR 112.7(C)(1)(VII), OSHA 29 CFR 1910.120(J)(1)(VII), OSHA 29 CFR 1910.22(A)(2) |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 43.18 |
| HS Code | 4823908600 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.055 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)