-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Arrow Tape |
|---|---|
| Adhesive Material | Acrylic |
| Adhesive Style | Permanent |
| Average Outdoor Durability | 5 yrs. to 8 yrs. |
| Background Color | White |
| Color | Black, White |
| Finish | Glossy |
| Glow In The Dark | No |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Legend Text Color | Black |
| Length | 1080" |
| Markers Per Card | 1440 |
| Material | Vinyl |
| Minimum Application Temperature | 0°F |
|---|---|
| Pipe Marker Legend | (Arrow) |
| Pipe Marker Material | Vinyl |
| Pipe Marker Mounting Style | Adhesive Pipe Marker |
| Product Type | Arrow Tape |
| Reflective | No |
| Roll Length | 90 ft. |
| Roll Width | 1" |
| Self-adhesive Pipe Marker Format | Roll Form, Continuous |
| Thickness | 0.004" |
| Width | 1" |
| standard | ANSI A13.1-2007 |
| Height (cm) | 2.67 |
|---|---|
| Length (cm) | 12.45 |
| Width (cm) | 12.32 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.2115 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)