-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Label |
|---|---|
| Abrasion Resistant | Yes |
| Ada Compliant | No |
| Adhesive Style | Permanent |
| Adhesive Type | Acrylic |
| Ansi 969 Compliant | No |
| Anti-slip Surface | No |
| Chemical Resistant | Yes |
| Corrosion Resistant | No |
| Depth | 0.035" |
| Glow In The Dark | No |
| Graffiti Resistant | No |
| Header Background Color | Red |
| Header Legend Color | White |
| Height | 3 1/2" |
| Includes Mounting Hardware | No |
| Laminated | Yes |
| Language | English |
| Legend | Flammable Gas |
| Legend Color | Black |
| Legend Style | Text |
| Legend/background Color | Black, Red, White |
| Material | Polyester |
| Material Properties | Flexible |
| Metal Detectable | No |
| Minimum Application Temperature | 0°F |
|---|---|
| Mirror Print | No |
| Mounting Pattern | No Mounting Holes |
| Number Of Printed Sides | 1 |
| Outdoor Life Expectancy | 5 yrs. to 8 yrs. |
| Printed Language | English |
| Protective Coating | Clear Film Laminate |
| Retroreflective Grade | Not Retroreflective |
| Self-adhesive | Yes |
| Shape | Rectangle |
| Sign Header | Danger |
| Sign Header Background Color | Black, Red |
| Sign Header Text Color | White |
| Sign Legend | Flammable Gas |
| Sign Legend Style | Text |
| Sign Material | Polyester |
| Sign Mounting Location | Post, Wall |
| Sign Mounting Style | Adhesive |
| Sign Shape | Horizontal Rectangle |
| State Specific Sign | No |
| Thickness | 0.01" |
| Uv Resistant | No |
| Width | 5" |
| Write On Surface | No |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 0.03 |
| Width (cm) | 12.7 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)