-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tag |
|---|---|
| Fastener Attachment Length | 6.6" |
| Fastener Type | Cable Tie |
| Header Wording | No Header |
| Header Wording (reverse Side) | No Header |
| Height | 5 3/4" |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Label Color | Blue, White |
| Label Shape | Rectangle |
| Lamination Type | Not Laminated |
| Language | English |
| Legend/background Color | Blue, White |
| Mounting Hole Reinforcement Type | Metal |
| Mounting Hole Size | 3/8" |
|---|---|
| Number Of Labels | 10 |
| Preprinted Legend | 1. Fill Out Work Order 2. Enter Work Order Number On Back Side Of Tag 3. Hang Tg On All Air Leaks |
| Preprinted Legend (reverse Side) | Name___ Date___ Work Order Number___ |
| Product Type | Tag |
| Serialization | Not Serialized |
| Size | 3" x 5 3/4" |
| Size (wxh) | 3" x 5 3/4" |
| Subject Matter | Air Leak |
| Tie Material | Nylon |
| Width | 3" |
| Write On Surface | Yes |
| Standards | ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145 |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 19.81 |
| Width (cm) | 8.38 |
| HS Code | 4911998000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0765 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)