-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Label |
|---|---|
| Abrasion Resistant | Yes |
| Ada Compliant | No |
| Adhesive Style | Permanent |
| Adhesive Type | Acrylic |
| Ansi 969 Compliant | No |
| Anti-slip Surface | No |
| Average Outdoor Durability | 5 yrs. to 8 yrs. |
| Chemical Resistant | Yes |
| Corrosion Resistant | No |
| Depth | 0.035" |
| Glow In The Dark | No |
| Graffiti Resistant | No |
| Height | 3 1/2" |
| Includes Mounting Hardware | No |
| Language | English |
| Legend/background Color | Black, Blue, White |
| Material | Laminate Polyester |
| Material Properties | Flexible |
| Metal Detectable | No |
| Minimum Application Temperature | 0°F |
| Mirror Print | No |
| Mounting Pattern | No Mounting Holes |
|---|---|
| Number Of Printed Sides | 1 |
| Outdoor Life Expectancy | 5 yrs. to 8 yrs. |
| Printed Language | English |
| Protective Coating | Clear Film Laminate |
| Retroreflective Grade | Not Retroreflective |
| Service Temperature Range | -40°F to +230°F |
| Sign Header | Notice |
| Sign Header Text Color | No Header |
| Sign Legend | Authorized Persons Only Shall Operate This Equipment |
| Sign Legend Style | Text |
| Sign Material | Polyester |
| Sign Mounting Location | Post, Wall |
| Sign Mounting Style | Adhesive |
| Sign Shape | Horizontal Rectangle |
| Sign Subject Matter | Machine, Operational |
| State Specific Sign | No |
| Thickness | 0.01" |
| Uv Resistant | No |
| Width | 5" |
| Write On Surface | No |
| Standards | GLOBALLY HARMONIZED SYSTEM OF CLASSIFICATION AND LABELING OF CHEMICALS (GHS), NFPA 704, OSHA 1910.1200 |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 12.7 |
| HS Code | 4911998000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)