-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Label |
|---|---|
| Height | 3 1/2" |
| Language | English |
| Legend/background Color | Red, White |
| Material | Polyester |
|---|---|
| Material Properties | Self Adhesive |
| Metal Detectable | No |
| Width | 5" |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 8.89 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)