-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Marker |
|---|---|
| Abrasion Resistant | Yes |
| Adhesive Material | Acrylic |
| Adhesive Pipe Marker Format | Roll Form, Die-Cut to Length |
| Adhesive Style | Permanent |
| Ansi/asme A13.1 | Yes |
| Average Outdoor Durability | 2 yrs. |
| Background Color | Blue |
| Chemical Resistant | Yes |
| Fits Pipe O.d. | 2 1/2" to 6" |
| Glow In The Dark | No |
| Humidity Resistant | No |
| Legend Color | White |
| Legend Text Color | Blue |
| Marker Attachment Style | Self Adhesive |
| Markers Per Card | 25 |
| Minimum Application Temperature | 50°F |
| Nfpa 99, Cga C-9 | No |
| No. Of Pipe Markers | 25 |
|---|---|
| Pipe Marker Legend | Low Pressure Air |
| Pipe Marker Material | Polyester |
| Pipe Marker Mounting Style | Adhesive Pipe Marker |
| Pipe Marker Package Type | Roll |
| Printed Language | English |
| Protective Coating | No Protective Coating |
| Reflective | No |
| Roll Length | 2" |
| Roll Width | 12" |
| Thickness | 0.003" |
| Uv Resistant | No |
| Water Resistant | No |
| Weather Resistant | No |
| Width | 12" |
| With Or Without Arrows | With |
| Standards | ANSI A13.1-2007 |
| Height (cm) | 5.21 |
|---|---|
| Length (cm) | 9.52 |
| Width (cm) | 9.4 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.117 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)