-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Label |
|---|---|
| Adhesive | Adhesive |
| Adhesive Material | Acrylic |
| Adhesive Properties | Permanent Adhesive |
| Background Color | White |
| Hazard Communication Standard | HMIG |
| Height | 1 7/8" |
| Lamination Type | Not Laminated |
| Language | English |
| Legend/background Color | Black, Blue, Red, White, Yellow |
| Material | Paper |
| Maximum Service Temperature | 149°F |
|---|---|
| Metal Detectable | No |
| Minimum Service Temperature | -40°F |
| Mounting Type | Adhesive |
| Number Of Labels | 500 |
| Preprinted Text | Health Flammability Reactivity Protective Equipment |
| Product Type | Hmig Label |
| Shape | Rectangle |
| Width | 3" |
| Standards | UNSPSC 55121606 |
| Height (cm) | 10.67 |
|---|---|
| Length (cm) | 11.94 |
| Width (cm) | 11.94 |
| HS Code | 4811412100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)