-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gas Cylinder Label |
|---|---|
| Abrasion Resistant | Yes |
| Ada Compliant | No |
| Adhesive Style | Permanent |
| Adhesive Type | Acrylic |
| Ansi 969 Compliant | No |
| Anti-slip Surface | No |
| Chemical Resistant | Yes |
| Corrosion Resistant | No |
| Depth | 1/250" |
| Glow In The Dark | No |
| Graffiti Resistant | No |
| Height | 3" |
| Includes Mounting Hardware | No |
| Language | English |
| Legend/background Color | Black, Red, White |
| Material | Self Adhesive Paper |
| Material Properties | Flexible |
| Metal Detectable | No |
| Minimum Application Temperature | 50°F |
| Mirror Print | No |
| Mounting Pattern | No Mounting Holes |
|---|---|
| Number Of Printed Sides | 1 |
| Outdoor Life Expectancy | Not Outdoor Rated |
| Printed Language | English |
| Protective Coating | No Protective Coating |
| Retroreflective Grade | Not Retroreflective |
| Sign Format | Traditional Osha |
| Sign Header | Danger |
| Sign Header Background Color | Black, Red |
| Sign Header Text Color | White |
| Sign Legend | Oxygen |
| Sign Legend Style | Text |
| Sign Material | Paper |
| Sign Mounting Location | Post, Wall |
| Sign Shape | Horizontal Rectangle |
| State Specific Sign | No |
| Thickness | 0.004" |
| Uv Resistant | No |
| Width | 5" |
| Write On Surface | Yes |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 8.89 |
| HS Code | 4821104000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)