-
Select Country
- Source Now
Get it by Friday, Feb 20
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pipe Marker |
|---|---|
| Abrasion Resistant | Yes |
| Adhesive Pipe Marker Format | Die-Cut |
| Ansi/asme A13.1 | Yes |
| Average Outdoor Durability | 5 yrs. to 8 yrs. |
| Background Color | Yellow |
| Character Height | 1/2" |
| Chemical Resistant | Yes |
| Fits Pipe O.d. | 1/2" to 1 3/8" |
| Glow In The Dark | No |
| Height | 5" |
| Humidity Resistant | No |
| Legend Color | Black |
| Marker Attachment Style | Snap On |
| Material | PVF Overlaminated Polyester |
| Nfpa 99, Cga C-9 | No |
| Number Of Pipe Markers | 1 |
| Pipe Marker Legend | Low Pressure Steam |
|---|---|
| Pipe Marker Material | Plastic |
| Pipe Marker Mounting Style | Wrap Around Pipe Marker |
| Pipe Marker Package Type | Each |
| Printed Language | English |
| Protective Coating | No Protective Coating |
| Reflective | No |
| Roll Length | 5" |
| Roll Width | 8" |
| Thickness | 0.006" |
| Uv Resistant | Yes |
| Water Resistant | Yes |
| Weather Resistant | Yes |
| Width | 8" |
| With Or Without Arrows | With |
| standard | ANSI A13.1-2007 |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 2.92 |
| Width (cm) | 20.45 |
| HS Code | 4911998000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)