BRADY 5660-O 92692 Pipe Marker, Compressed Air, Blue, White, Fits 1/2 to 1 3/8 Inch Pipe OD, 1 Pipe Marker

Item: AA6MQA
Model: 5660-O
Cross Ref: 14H795 / 92692
18 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$14.96
5% off
$14.21 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Pipe Marker
Abrasion Resistant Yes
Ansi/asme A13.1 Yes
Average Outdoor Durability 5 yrs. to 8 yrs.
Background Color Blue
Character Height 1/2"
Chemical Resistant Yes
Fits Pipe O.d. 1/2" to 1 3/8"
Glow In The Dark No
Height 5"
Humidity Resistant No
Legend Color White
Marker Attachment Style Snap On
Material PVF Overlaminated Polyester
Nfpa 99, Cga C-9 No
Number Of Pipe Markers 1
Pipe Marker Legend Compressed Air
Pipe Marker Material Plastic
Pipe Marker Mounting Style Wrap Around Pipe Marker
Pipe Marker Package Type Each
Printed Language English
Protective Coating No Protective Coating
Reflective No
Roll Length 5"
Roll Width 8"
Thickness 0.006"
Uv Resistant Yes
Water Resistant No
Weather Resistant Yes
Width 8"
With Or Without Arrows With
standard ANSI A13.1-2007

Shipping Information

Height (cm) 1.52
Length (cm) 20.32
Width (cm) 1.52
HS Code 4911998000
Country Of Origin US
Weight (kg) 0.0009

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site