-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Blank Tag |
|---|---|
| Abrasion Resistant | No |
| Character Type | Blank |
| Chemical Resistant | Yes |
| Color | Blue |
| Corrosion Resistant | Yes |
| Dimensions | 4 5/7" x 3 1/5" |
| Graffiti Resistant | No |
| Height | 3 1/5" |
| Includes | Tag |
| Indoor/outdoor Usage | Indoor/Outdoor |
|---|---|
| Material | Plastic |
| Number Sequence | Not Numbered |
| Printed Language | No Text |
| Tag Shape | Rectangle |
| Uv Resistant | No |
| Valve Tag Application | General Purpose |
| Width | 4 5/7" |
| Write On Surface | Yes |
| Serialization Method | None |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 5.59 |
| Width (cm) | 9.4 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)