-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pipe Marker |
|---|---|
| Abrasion Resistant | Yes |
| Ansi/asme A13.1 | Yes |
| Average Outdoor Durability | 5 yrs. to 8 yrs. |
| Background Color | Yellow |
| Character Height | 3 1/2" |
| Chemical Resistant | Yes |
| Fits Pipe O.d. | 10" to 15" |
| Glow In The Dark | No |
| Height | 10" |
| Humidity Resistant | No |
| Legend Color | Black |
| Marker Attachment Style | Strap On |
| Material | Printed Plastic Sheet |
| Nfpa 99, Cga C-9 | No |
| Number Of Pipe Markers | 1 |
| Pipe Marker Legend | Steam Return |
|---|---|
| Pipe Marker Material | Plastic |
| Pipe Marker Mounting Style | Strap On Pipe Marker |
| Pipe Marker Package Type | Each |
| Printed Language | English |
| Protective Coating | No Protective Coating |
| Reflective | No |
| Roll Length | 10" |
| Roll Width | 32" |
| Thickness | 0.02" |
| Uv Resistant | No |
| Water Resistant | No |
| Weather Resistant | No |
| Width | 32" |
| With Or Without Arrows | With |
| standard | ANSI A13.1-2007 |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 81.28 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.189 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)