-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Marker |
|---|---|
| Background Color | Green |
| Fits Pipe O.d. | 10" to 15" |
| Height | 9.312" |
| Legend Color | White |
| Marker Attachment Style | Strap On |
|---|---|
| Markers Per Card | 1 |
| Material | Printed Plastic Sheet |
| Width | 9.312" |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 81.79 |
| Width (cm) | 25.91 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2295 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)