-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Marker |
|---|---|
| Abrasion Resistant | Yes |
| Ansi/asme A13.1 | Yes |
| Average Outdoor Durability | 5 yrs. to 8 yrs. |
| Background Color | Yellow |
| Character Height | 1 1/4" |
| Chemical Resistant | Yes |
| Fits Pipe O.d. | 6" to 7 7/8" |
| Glow In The Dark | No |
| Humidity Resistant | No |
| Legend Color | Black |
| Marker Attachment Style | Strap On |
| Markers Per Card | 1 |
| Material | Printed Plastic Sheet |
| Nfpa 99, Cga C-9 | No |
| Number Of Pipe Markers | 1 |
| Pipe Marker Legend | Condensate |
|---|---|
| Pipe Marker Material | Plastic |
| Pipe Marker Mounting Style | Strap On Pipe Marker |
| Pipe Marker Package Type | Each |
| Printed Language | English |
| Protective Coating | No Protective Coating |
| Reflective | No |
| Roll Length | 8" |
| Roll Width | 16" |
| Thickness | 0.02" |
| Uv Resistant | No |
| Water Resistant | No |
| Weather Resistant | No |
| Width | 16" |
| With Or Without Arrows | With |
| standard | ANSI A13.1-2007 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 20.83 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)