-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roll |
|---|---|
| Adhesive | Non-Adhesive |
| Adhesive Material | Not Applicable |
| Application | Wire And Cable Labeling |
| Color | Violet |
| Compatible Grainger Part No. | 30DA02, 30DA42, 30DA43 |
| Compatible Manufacturer Part Number | IP-R6600, IP-R6700-WT, R6600, R6700-WT |
| Compatible Mfr. Part No. | IP-R6600, IP-R6700-WT, R6600, R6700-WT |
| Core Diameter | 3" |
| Double-sided Printable | Yes |
| Finish | Matte |
| For Print Method | Thermal Transfer |
| Label Attachment Style | Heat Shrink Sleeve |
| Label Finish | Matte |
| Label Height | 2" |
| Label Material | Polyolefin |
| Label Media Format | Precut Roll |
| Label Width | 3/4" |
| Labels Per Roll | 100 |
| Labels Per Row | 1 |
| Legend | Write On |
| Legend (remove) | Blank |
|---|---|
| Material Properties | Heat-Shrinkable |
| Material Series | B-342 Series |
| Maximum Service Temperature | 275°F |
| Maximum Wire Diameter | 0.45" |
| Maximum Wire Gauge | 1 AWG |
| Maximum Wire Size (remove) | 0.7" |
| Media Format | Precut Roll |
| Minimum Service Temperature | -67°F |
| Minimum Wire Diameter | 1/4" |
| Minimum Wire Gauge | 6 AWG |
| Minimum Wire Size (remove) | 1/4" |
| Preprinted Symbol (remove) | No |
| Printer Series Compatibility | Bbp72, I5100, I7100, Ip Series, Tht |
| Product Type | Wire Marking Sleeve |
| Recommended Ribbon | Ip-R6600, Ip-R6700-Wt, R6600, R6700-Wt |
| Resistance Properties | Chemical Resistant, Cold Resistant, Corrosion Resistant, Fade Resistant, Flame Resistant, Humidity Resistant, Smear Resistant, UV Resistant, Weather Resistant |
| Service Temperature Range | -67°F to +275°F |
| Shrink Ratio | 3:1 |
| Standards | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE AS23053/5, SAE-AMS-DTL-23053, SAE-AS-81531, UL RECOGNIZED |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 15.88 |
| Width (cm) | 12.06 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)