-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Letter Label |
|---|---|
| Adhesive Type | Permanent Adhesive |
| Application | General Identification |
| Apwa Compliant Color | No |
| Background Color | Silver |
| Character | F |
| Character Color | Black |
| Character Color Gradient | Solid Color |
| Character Height | 3" |
| Character Outline Color | Not Applicable |
| Character Type | Letters |
| Character Width | 2 1/2" |
| Characters Included | F |
| Color | Black, Silver |
| Die Cut | Yes |
| Embossed | No |
| Font | Archivo Narrow |
| Glow-in-the-dark | Yes |
| Includes | (10) Labels |
| Indoor/outdoor Usage | Indoor/Outdoor |
|---|---|
| Legend Color | Black, Green |
| Letter Casing | Uppercase |
| Markers Per Card | 1 |
| Material | Retroreflective Sheeting |
| Meets Uscg Registration Guidelines | No |
| Mounting Type | Adhesive |
| Number Of Cards | 10 |
| Number Of Pieces | 10 |
| Overall Height | 3 1/2" |
| Overall Width | 2 1/2" |
| Package Type | Sheet |
| Product Type | Individual Characters |
| Resistance Properties | Abrasion Resistant, Chemical Resistant |
| Retroreflective Grade | High Intensity Prismatic |
| Self-spacing/aligning | No |
| Visibility | Glow In The Dark |
| standard | ROHS COMPLIANCE STATUS COMPLIANT WITH DIRECTIVE 2011/65/EU AND 2015/863, UNSPSC 55121721 |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 6.35 |
| HS Code | 3919905010 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)