-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Aluminum Number |
|---|---|
| Adhesive Type | Not Applicable |
| Application | General Identification |
| Apwa Compliant Color | No |
| Background Color | Not Applicable |
| Character | 5 |
| Character Color | Silver |
| Character Color Gradient | Solid Color |
| Character Height | 3" |
| Character Outline Color | Not Applicable |
| Character Type | Numbers |
| Characters Included | 5 |
| Die Cut | Not Applicable |
| Embossed | Yes |
| Font | Roman |
| Grade | Not Retroreflective |
| Includes | (10) Packs |
| Indoor/outdoor Usage | Indoor/Outdoor |
|---|---|
| Label Material | Aluminum |
| Legend Color | Silver |
| Letter Casing | Uppercase |
| Markers Per Card | 1 |
| Material | Aluminum |
| Meets Uscg Registration Guidelines | No |
| Mounting Type | Adhesive |
| Number Of Cards | 10 |
| Number Of Pieces | 10 |
| Overall Height | 3" |
| Overall Width | 2" |
| Package Type | Sheet |
| Retroreflective Grade | Non Reflective |
| Self-spacing/aligning | No |
| Standards | Compliant With Directive 2011/65/Eu And 2015/863 |
| Visibility | Standard |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 0.76 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)