-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Marker |
|---|---|
| Background Color | Green |
| Height | 12" |
| Legend Color | White |
| Marker Attachment Style | Self Adhesive |
| Markers Per Card | 65 |
|---|---|
| Material | Vinyl |
| Material Properties | Pressure Sensitive |
| Width | 12" |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 10.8 |
| Width (cm) | 32.64 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.918 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)