-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Marker |
|---|---|
| Abrasion Resistant | Yes |
| Adhesive | Yes |
| Adhesive Material | Acrylic |
| Adhesive Pipe Marker Format | Die-Cut On Cards |
| Adhesive Style | Permanent |
| Ansi/asme A13.1 | Yes |
| Average Outdoor Durability | 8 yrs. to 10 yrs. |
| Background Color | Green |
| Chemical Resistant | Yes |
| Fits Pipe O.d. | 2 1/2" to 6" |
| Glow In The Dark | No |
| Height | 2" |
| Humidity Resistant | No |
| Indoor/outdoor | Indoor/Outdoor |
| Language | English |
| Legend Color | White |
| Marker Attachment Style | Self Adhesive |
| Markers Per Card | 65 |
| Material | Vinyl |
| Minimum Application Temperature | 50°F |
|---|---|
| Nfpa 99, Cga C-9 | No |
| No. Of Pipe Markers | 25 |
| Operating Temp. Range | 0°F |
| Pipe Marker Legend | Boiler Feed Water |
| Pipe Marker Material | Plastic |
| Pipe Marker Mounting Style | Adhesive Pipe Marker |
| Pipe Marker Package Type | Roll |
| Printed Language | English |
| Protective Coating | No Protective Coating |
| Reflective | No |
| Roll Length | 2" |
| Roll Width | 12" |
| Thickness | 0.003" |
| Uv Resistant | No |
| Water Resistant | Yes |
| Weather Resistant | No |
| Width | 12" |
| With Or Without Arrows | With |
| Standards | ANSI A13.1-2007 |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)