-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Marking Tape |
|---|---|
| Background Color | Orange |
| Glow In The Dark | No |
| Indoor/outdoor Usage | Indoor Only |
| Length | 360" |
| Material | Vinyl |
| Pattern | No Pattern |
| Pipe Marker Legend | No Legend |
| Pipe Marker Material | Vinyl |
| Pipe Marker Mounting Style | Adhesive Pipe Marker |
|---|---|
| Product Type | Pipe Marking Tape |
| Reflective | No |
| Roll Length | 30 ft. |
| Roll Width | 1" |
| Self-adhesive Pipe Marker Format | Roll Form, Continuous |
| Width | 1" |
| standard | ANSI A13.1-2007 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)