-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dual Head Drench Hose |
|---|---|
| Activation | Squeeze Handle |
| Ansi Compliance | Primary |
| Ansi Compliant | Yes |
| Barrier Free | No |
| Burst Strength | 510 psi |
| Color | Yellow |
| Compatible With Series | Halo |
| Coverage | Eyes And Face |
| Covers | Pop Off |
| Drench Hose Valve Type | Stay-Open |
| Environment | General Purpose |
| Eye Wash And Shower Mounting | Wall |
| Fits Brand | Bradley |
| Flow Rate | 3 GPM |
| For Environment | General Purpose |
| Head Dia. | 2 3/8" |
| Hose Length | 12 ft. |
| Hose Material | Thermoplastic |
| Includes | Identification Sign And Inspection Tag, Wall Bracket |
|---|---|
| Inlet Pipe Gender | Female |
| Inlet Pipe Size | 3/8" |
| Inlet Pipe Thread Type | NPT |
| Inlet Size | 3/8" |
| Installation Type | Plumbed |
| Maximum Flow Rate | 5.9 GPM |
| Minimum Flow Rate | 3.9 GPM |
| Mount Style | Standard |
| Mounting | Wall |
| Mounting Style | Standard |
| Mounting Type | Wall |
| Number Of Spray Heads | 2 |
| Spray Head Diameter | 2 3/8" |
| Spray Head Material | Plastic |
| Spray Head Style | Covered |
| Valve Material | Chrome Plated Brass |
| Standards | ANSI Z358.1 |
| Height (cm) | 13.46 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 22.86 |
| HS Code | 8481803090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)