-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eye/Face Wash Station |
|---|---|
| Activates By | Swing Over |
| Activation | Swing Left, Swing Right |
| Ada Compliant | No |
| Assembly | Assembled |
| Barrier Free | No |
| Bowl Dia. | No Bowl |
| Bowl Style | No Bowl |
| Color | Silver |
| Counter Mount Location | Left Or Right Side |
| Coverage | Eyes |
| Depth | 7 1/4" |
| Environment | General Purpose |
| Eye Wash Handle Material | Stainless Steel |
| Eyewash Bowl Material | Stainless Steel |
| Finish | Chrome Plated |
| Fitting Material | Brass |
| Handle Material | Plastic |
| Hazardous Location Rating | Not Rated |
| Height | 2 11/12" |
|---|---|
| Includes | Inspection Tag, Universal Identification Sign |
| Includes Foot Pedal | No |
| Inlet Pipe Gender | Female |
| Inlet Pipe Size | 1/2" |
| Inlet Pipe Thread Type | NPT |
| Installation Type | Plumbed |
| Mount Hole Diameter | 1/2" |
| Mount Type | Counter |
| Mounting Style | Standard |
| Mounting Type | Deck |
| Number Of Heads | 1 |
| Number Of Spray Heads | 1 |
| Outlet Pipe Thread Type | NPT |
| Pipe Material Finish | Brass , Chrome Plated |
| Spray Head Material | Plastic |
| Valve Material | Ceramic |
| Standards | ANSI Z358.1 |
| Height (cm) | 13.46 |
|---|---|
| Length (cm) | 33.53 |
| Width (cm) | 23.88 |
| HS Code | 7324900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)