-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Support Tube Gasket |
|---|---|
| Compatible Manufacturer Model Number | WF2703, WF2704, WF2705, WF2708 |
| Compatible Mfr. Model Number | WF2703, WF2704, WF2705, WF2708 |
| For Use With | Wash Fountains (Stainless Steel Construction) |
| For Use With Mfr. Model Number | S93-528, S93-535 |
|---|---|
| Material | Rubber |
| Product Type | Support Tube Gasket |
| Size | 4 1/2" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 12.7 |
| HS Code | 4016935010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)