-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Internal Thread Connector |
|---|---|
| Application | Power |
| Body Material | Polyamide |
| Color | Black |
| Connection Type | Cable, Wire |
| Connector Application | For General Sensor Applications |
| Connector Configuration | M12 |
| Connector Orientation | 90° Angle |
| Housing | Polyamide |
| Includes Nut | Yes |
| Ip Rating | IP67 |
| Keyway | Single |
| Locking Style | Nut |
| Max. Amps | 4A |
| Max. Voltage | 600V AC/DC |
| Maximum Operating Temperature | 194°F |
| Minimum Operating Temperature | -13°F |
|---|---|
| Mounting Type | Female Threaded |
| Nema Rating | NEMA 6P |
| Nominal Current | 4A |
| Nominal Voltage | 250V AC/DC |
| Number Of Contacts | 4 Socket |
| Number Of Pins | 4 |
| Number Of Poles | 4 |
| Plug End | 90° |
| Plug Or Connector Type | Female |
| Pole Type | Socket |
| Temperature Range | -13°F to +194°F |
| Thread Size | M12 |
| Wire Size | 18 AWG |
| Standards | CCSAUS, CE, CHINA ROHS, CSA, EU ROHS, REACH SVHC |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 3.3 |
| HS Code | 8544429000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0315 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)