-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Polyurethane Spider Insert |
|---|---|
| Angular Misalignment | 1° |
| Color | Tan |
| Compatible Hub Manufacturer Part Number | FC30 |
| Coupling Size | FC30 |
| Fail Safe | Yes |
| For Misalignment Type | Angular, Parallel |
| Horsepower @ 100 Rpm | 2.2 hp |
| Horsepower @ Rpm | 23.3 hp @ 1150 RPM |
| Hp @ 100 Rpm | 2 1/5 hp |
| Hp @ Rpm | 23.3 hp @ 1150 RPM |
| Hp Rating @ 100 Rpm | 2 1/5 hp |
| Hp Rating @ 1150 Rpm | 23 3/10 hp |
| Hp Rating @ 1750 Rpm | 34 3/10 hp |
| Hp Rating @ 300 Rpm | 6 1/2 hp |
| Hp Rating @ 3450 Rpm | 63 3/5 hp |
| Hp Rating @ 50 Rpm | 1 1/10 hp |
| Hp Rating @ 690 Rpm | 14 2/5 hp |
| Hp Rating @ 870 Rpm | 17 9/10 hp |
| Jaw Type | Straight |
| Material | Polyurethane |
| Material - Spiders | Polyurethane |
|---|---|
| Maximum Operating Temperature | 200°F |
| Maximum Speed | 3450 RPM |
| Minimum Operating Temperature | -32°F |
| Number Of Bolts | 6 |
| Number Of Teeth | 6 |
| Outside Dia. | 3" |
| Parallel Misalignment | 0.002" |
| Rated Torque | 1500 lbs.-in. |
| Resistance Properties | Chemical Resistant, Oil Resistant |
| Series | FC Series |
| Serviceable Temp. Range (f) | -32°F to 200°F |
| Spider Material | Polyurethane |
| Spider Type | Solid Center Spider |
| Spider Width | 1 4/25" |
| Standards | Iso 9001 |
| System Of Measurement | Inch |
| Torque | 1500 lbs.-in. |
| Torque Rating | 1500 lbs.-in. |
| Type | Polyurethane |
| Zero Backlash | No |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 10.16 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)