-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shaft Collar |
|---|---|
| Bore Type | Threaded |
| Construction | One Piece Split |
| Inside Dia. | 3/4"-10 TPI |
| Locking Device | Clamp |
| Material | Stainless Steel |
|---|---|
| Outside Dia. | 1.75" |
| Screw/locking Style | Recessed Screw Head |
| Width | 0.5" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 1.27 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1242 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)