-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Speed Reducer Mounting Base |
|---|---|
| For Use With | Boston Speed Reducers |
| For Worm Center Distance | 2.06" |
| Includes | Hardware |
| Mounting Orientation | Horizontal |
|---|---|
| Overall Width | 7 3/4" |
| Product Type | Mounting Base |
| Width | 7 3/4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 19.68 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 1.62 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)