-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Adaptor |
|---|---|
| Accessory Type | Hose Adapter |
| Fits Vacuum Brand | Bosch |
| Fits Vacuum Models | Vac090A, Vac090S, Vac140A, Vac140S |
| For Vacuum Type | Shop Vacuum |
| Includes | Hose Adaptor |
|---|---|
| Length | 0.438" |
| Overall Dia. | 1 1/8" |
| Type | Power Tool |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 23.37 |
| Width (cm) | 12.95 |
| Country Of Origin | IT |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)