-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rebar Cutter |
|---|---|
| Application | Drilling Into Rebar Embedded In Concrete |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 1.125 |
| Dia. | 1.125" |
| Diameter | 1 1/8" |
| Drill Bit Size | 1 1/8" |
| Finish - Machining | Bright (Uncoated) |
| Flute Length | 5" |
| Flute Type | Regular Spiral |
| Impact Rated | No |
| Material | Carbide Tipped |
|---|---|
| Material - Machining | Carbide Tipped |
| Maximum Drilling Depth | 10" |
| Measurement System | Fractional Inch |
| Number Of Cutter Heads | 2 |
| Overall Length | 12" |
| Percussion Rated | No |
| Primary Material Application | Rebar |
| Shank Diameter | 3/8" |
| Shank Type - Machining | SDS Plus |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 5.08 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)