-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Glasses |
|---|---|
| Ansi Dust/splash Rating | D3 |
| Application | General Purpose |
| Arm Color | Black/Gray |
| Arm Tip Type | Adjustable |
| Brow Lining Material | Polyurethane |
| Dielectric Protection | Yes |
| Eye Socket Lining Material | Polyurethane |
| Eyewear Size | M |
| Foam Lined | Brow And Eye Socket Foam Lining |
| Frame Color | Black, Gray |
| Frame Design | Full |
| Frame Material | Polycarbonate |
| Frame Type | Full-Frame |
| Gender | Unisex |
| Glasses Frame Style | Wraparound With Side Protection |
| Glasses Lens Coating | Anti Fog, Anti Static, Anti Scratch |
| Includes | Microfiber Cleaning Pouch, Removable Elastic Adjustable Strap |
| Includes Anti-fog Lens Coating | Yes |
| Includes Anti-static Lens Coating | Yes |
| Includes Brow Lining | Yes |
| Includes Eye Socket Lining | Yes |
| Includes No Lens Coatings | No |
|---|---|
| Includes Padded Arms | Yes |
| Includes Padded Nose Piece | Yes |
| Includes Polarized Lens Coating | No |
| Includes Scratch-resistant Lens Coating | Yes |
| Infra-red Light Scale Protection Designation | R1 |
| Lens Coating | Anti Fog, Scratch Resistant |
| Lens Color | Gray |
| Lens Material | Polycarbonate |
| Metal Detectable | No |
| Photochromatic Lens | No |
| Polarized Lens | No |
| Series | TRACKER Series |
| Size | Universal |
| Temple Color | Black, Gray |
| Temple Style | Adjustable |
| Ultra-violet Scale Protection Designation | U2-6 |
| Uv Protection | 99.9% |
| Visible Light Scale Protection | L1 |
| X-ray Detectable | No |
| Standards | ANSI Z87.1-2010 |
| Height (cm) | 16 |
|---|---|
| Length (cm) | 36.58 |
| Width (cm) | 17.78 |
| HS Code | 9004900000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)