-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dock Board |
|---|---|
| Compatible Load Type | Forklift |
| Deck | Diamond Treadplate |
| Deck Type | Diamond Treadplate |
| Features | Can Be Moved While In Forklift |
| Included Side Rail | Side Rail Included |
| Includes | 5/16" Bolted Locking Legs, Fork Cutout, Speedy Board |
| Includes Forklift Loops | Forklift Loops Not Included |
| Load Capacity | 15000 lbs. |
| Material | Steel |
| Maximum Service Height | 7" |
|---|---|
| Overall Length | 48" |
| Overall Width | 72" |
| Service Height - Minimum | 5" |
| Service Height Range | 5" to 7" |
| Side Rail Height | 4" |
| Surface Type | Diamond Treadplate |
| Thickness | 3/8" |
| Usable Width | 66" |
| standard | ANSI MH 30.2 |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 182.88 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 227.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)