-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tee |
|---|---|
| Application | DWV |
| Basic Fitting Shape | Tee |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Tee |
| Body Material | Stainless Steel |
| Color | Silver |
| Connection Type | Push Fit |
| Finish/coating | Pickled And Passivated |
| Fitting Side A Gender | Female |
| Fitting Side A Nominal Pipe Size | 4" |
| Fitting Side A Outside Diameter | 111 mm |
| Fitting Side A Type | Socket |
| Fitting Side B Gender | Female |
| Fitting Side B Nominal Pipe Size | 4" |
| Fitting Side B Outside Diameter | 110 mm |
| Fitting Side B Type | Socket |
| Fitting Side C Gender | Female |
|---|---|
| Fitting Side C Nominal Pipe Size | 4" |
| Fitting Side C Outside Diameter | 111 mm |
| Fitting Side C Type | Socket |
| Grade | Grade 316 |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | Yes |
| Material Grade | Grade 316 |
| Maximum Operating Pressure | 29 psi |
| Overall Length | 10" |
| Pipe Fitting Material | Stainless Steel |
| Pipe Size | 4" |
| Seal Material | EPDM |
| Specific Fitting Shape | 90° Tee |
| Specific Pipe Fitting Shape | Tee |
| Standards | ASME A112.6.3, NSF |
| Height (cm) | 24.13 |
|---|---|
| Length (cm) | 18.8 |
| Width (cm) | 12.19 |
| HS Code | 7307230000 |
|---|---|
| Country Of Origin | DK |
| Weight (kg) | 0.855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)