-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compression Lug |
|---|---|
| Body Material | Wrought Aluminum |
| Color Code | Gold |
| Connector Type | Straight Barrel |
| Die Code | 45 |
| Head Style | Blind End |
| Hole Center To End | 0.69" |
| Length | 2.89" |
| Material | Aluminum |
|---|---|
| Peep Hole | No |
| Plate Material | Electro TIN |
| Stud Size | 1/2" |
| Type | Standard |
| Width | 22/25" |
| Insulation | None |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 2.54 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0225 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)