-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | DC Gearmotor |
|---|---|
| Bearing Type | Ball |
| Brush Type | Externally Replaceable |
| Finish | Powder Coat |
| Full Load Amps | 13.3A |
| Gear Case | Die Cast Aluminum |
| Gear Case Material | Die Cast Aluminum |
| Gear Material | Steel |
| Gear Ratio | 40:1 |
| Gear Type | Hypoid |
| Housing Material | Steel |
| Input Hp | 1/3 hp |
| Input Power | DC |
| Insulation Class | Class F |
| Lubrication | Grease |
| Max. Ambient Temp. | 40°C |
| Motor Enclosure | Totally Enclosed Non Ventilated |
| Motor Type | Permanent Magnet DC |
|---|---|
| Mounting Position | All Angle |
| Nameplate Rpm | 49 RPM |
| No Load Rpm | 63 RPM |
| Overall Length | 16.406" |
| Overhung Load | 675 lbs. |
| Replacement Brushes | Contact Bison |
| Reversible Shaft Output | Yes |
| Rotation | CW/CCW |
| Seals | Lip Type |
| Shaft Orientation | Right Angle |
| Shaft Type | Hollow |
| Thermal Protection | None |
| Torque | 315 lbs.-in. |
| Type | DC Gearmotor |
| Voltage | 24V |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 42.6 |
| Width (cm) | 24.45 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 10.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)