-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | DC Gearmotor |
|---|---|
| Application | Agriculture, Conveyors, Food And Beverage Equipment, Industrial Machinery, Packaging |
| Bearing Type | Ball |
| Brush Type | Externally Replaceable |
| Duty Condition Type | Continuous Duty |
| Full Load Amps | 11.6A |
| Full Load Current | 12A |
| Gear Case | Die Cast Aluminum |
| Gear Case Material | Die Cast Aluminum |
| Gear Material | Steel |
| Gear Ratio | 50:1 |
| Gear Type | Hypoid |
| Housing Material | Steel |
| Housing Material Finish | Powder Coated |
| Input Hp | 1/8 hp |
| Input Power | DC |
| Ip Rating | IP50 |
| Lubrication | Semi Fluid Grease |
| Max. Ambient Temp. | 40°C |
| Maximum Torque | 173 lbs.-in. |
| Motor Enclosure | Totally Enclosed Non Ventilated |
| Motor Type | Gearmotor DC |
| Mounting Orientation | Any Angle |
|---|---|
| Mounting Position | All Angle |
| Nameplate Rpm | 35 RPM |
| Nameplate Speed | 36 RPM |
| No Load Rpm | 36 RPM |
| Operating Voltage | 12V DC |
| Output Shaft Diameter | 3/4" |
| Overall Length | 13.57" |
| Overhung Load | 430 lbs. |
| Overhung Load Capacity | 430 lbs.-ft. |
| Replacement Brushes | P158-200-2001 |
| Reversible Shaft Output | Yes |
| Rotation | CW/CCW |
| Seal Type | Lip Type |
| Seals | Lip Type |
| Shaft Orientation | Right Angle |
| Shaft Type | Right Angle |
| Thermal Protection | No |
| Torque | 173 lbs.-in. |
| Type | DC Gearmotor |
| Voltage | 12V |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 34.47 |
| Width (cm) | 24.45 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 7.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)