-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Paint Tank |
|---|---|
| Agitator Type | Direct Drive Agitator |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPS |
| Air Outlet Size | 1/4" |
| Air Outlet Type | NPS |
| Capacity | 10L |
| Compatible Container Size | 2.8 gal. |
| Compatible Fluid Type | Paints |
| Compatible Liner Grainger Part Number | 5PB40, 6URE1 |
| Compatible Liner Manufacturer Model Number | PT-78-K10, PT-78-K60 |
| Finish | Zinc Plated |
|---|---|
| Fluid Outlet Size | 3/8" |
| Fluid Outlet Type | NPSF |
| For Use With | Pressure Feed Spray Guns |
| Includes | (2) Regulators, Direct Drive Agitator |
| Material | Steel |
| Max. Pressure | 80 psi |
| Number Of Regulators | 2 |
| Operating Pressure - Maximum | 80 psi |
| Product Type | Paint Pressure Pot |
| Height (cm) | 52.32 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 30.23 |
| HS Code | 7310100050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 16.497 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)