BEST 45HW7DEL15J626 Mortise Lock Storerm FailSafe Escutcheon

Item: AH9MEF
Model: 45HW7DEL15J626
Cross Ref: 40KC11
20 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,538.85
10% off
$2,284.97 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Mortise Lockset
Ada Compliant Yes
Ansi Grade Grade 1
Ansi Lockset Function Storeroom
Backset 2 3/4"
Bolt Type Latch Bolt
Cylinder Core Type Interchangeable Core Cylinder
Door Thickness - Maximum 5"
Door Thickness - Minimum 1 3/4"
Finish Satin Chrome
Fire Rating 3 hrs.
Function Storeroom
General Lockset Function Storeroom Lever Locksets
Hand Orientation Non Handed
Handle Type Lever
Key Type Not Keyed
Keyway Type Not Available
Knob/handle Material Brass, Bronze, Stainless Steel
Ligature Resistance Not Ligature Resistant
Location Type Commercial, Industrial
Lock Assembly Type Mortise
Lockset Handle Type Lever
Lockset Style 40H Escutcheon
Lockset Type Mechanical
Number Of Keys 0
Number Of Pins 7
Outside Locking Access Keyway
Performance Duty Rating 1
Properties Locking
Required Door Thickness 1 3/4"
Strike Dim. 4 7/8" x 1 1/4" x 3/32"
Strike Plate Height 4 7/8"
Strike Plate Thickness 1 1/4"
Strike Plate Width 1/8"
Strike Type ASA
Style 40H Escutcheon
Visual Indicator Message No Message
Standards ANSI A117.1, ANSI A156.13, BHMA, CULUS LISTED

Product Details

    • Electrical/Mechanical : Electrical
    • Ligature Resistant : No
    • Mortise/Cylindrical : Mortise

Shipping Information

Height (cm) 6.98
Length (cm) 38.1
Width (cm) 33.66
Country Of Origin US
Weight (kg) 2.97

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site