-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mortise Lockset |
|---|---|
| Ada Compliant | Yes |
| Ansi Grade | Grade 1 |
| Ansi Lockset Function | Privacy |
| Backset | 2 3/4" |
| Bolt Type | Latch Bolt |
| Cylinder Core Type | Interchangeable Core Cylinder |
| Door Thickness - Maximum | 5" |
| Door Thickness - Minimum | 1 3/4" |
| Electrical/mechanical | Mechanical |
| Finish | Satin Chrome |
| Fire Rating | 3 hrs. |
| Function | Privacy |
| General Lockset Function | Privacy Lever Locksets |
| Hand Orientation | Non Handed |
| Handle Type | Lever |
| Includes | Hardware |
| Inside Locking Access | Thumb Turn |
| Key Type | Not Keyed |
| Keyway Type | Not Available |
| Knob/handle Material | Brass, Bronze, Stainless Steel |
| Ligature Resistance | Not Ligature Resistant |
| Ligature Resistant | No |
|---|---|
| Location Type | Commercial, Industrial |
| Lock Assembly Type | Mortise |
| Lockset Function Ansi Code | F19 |
| Lockset Handle Type | Lever |
| Lockset Style | 40H Escutcheon |
| Lockset Type | Mechanical |
| Mortise / Cylindrical | Mortise |
| Number Of Keys | 0 |
| Outside Locking Access | Coin Turn |
| Performance Duty Rating | 1 |
| Pins | 0 |
| Properties | Locking |
| Required Door Thickness | 1 3/4" |
| Series | 40H Series |
| Strike Dim. | 4 7/8" x 1 1/4" x 3/32" |
| Strike Plate Height | 4 7/8" |
| Strike Plate Thickness | 1 1/4" |
| Strike Plate Width | 1/8" |
| Style | 40H Escutcheon |
| Visual Indicator Message | No Message |
| standard | ANSI A117.1, ANSI A156.13, BHMA, CULUS LISTED |
| Height (cm) | 6.98 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 33.66 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.97 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)