-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Aviation Snip |
|---|---|
| Blade Material | Steel |
| Cutting Action | Straight |
| Cutting Capacity | 18 ga. |
| Cutting Direction | Straight |
| Cutting Edge | Nonserrated |
| Cutting Edge Type | Non Serrated |
| Cutting Length | 1 1/4" |
| Features | Compound Cutting Action |
| Grip Material | Plastic |
| Grip Type | Ergonomic |
| Handle Color | Yellow |
| Handle Design | Ergonomic Soft Thumb Grip |
| Handle Material | Plastic |
| Handle Style | Ergonomic |
|---|---|
| Lock Type | Practical Locking Mechanism |
| Material | Alloy Steel |
| Material Application | Cardboard, Fabrics, Metal Sheets, Paper |
| Maximum Sheet Thickness | 18 ga. |
| Metal Gauge | 18 ga., 22 ga. |
| Non-sparking | No |
| Number Of Pieces | 1 |
| Overall Length | 7 1/4" |
| Safety Latch | Yes |
| Snip Type | Aviation Snips |
| Spring Assist Handle | Yes |
| Tool Length | 7" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 10.16 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.189 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)