-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flat Mop Head |
|---|---|
| Color | Black, Silver |
| Color Coding System | No |
| Compatible Grainger Part No. | 46D119, 46D121 |
| Compatible Manufacturer Part No. | DR670.0824.10, MSSS0824.12 |
| Compatible Manufacturer Part Number | DR670.0824.10, MSSS0824.12 |
| Depth | 4" |
| Frame Material | Metal |
| Handle Connection Type | Push In |
| Length | 58cm |
|---|---|
| Material | Aluminum, Stainless Steel |
| Mop Style | Flat |
| Product Series | Bcr Series |
| Product Type | Flat Mop Frame |
| Series | Bcr Series |
| Width | 23" |
| standard | ISO RATED |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 15.24 |
| HS Code | 9603900000 |
|---|---|
| Country Of Origin | SE |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)