BENCHPRO TSS1260 Upper Shelf 60 W x 12 D x 4 H Natural

Item: AA4NVX
Model: TSS1260
Cross Ref: 12V562
Check Availability
Limited Availbility.

Get it by Tuesday, Feb 10

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Upper Shelf
Color Natural
Depth 12"
Height 4"
Material Stainless Steel
Width 60"

Shipping Information

Height (cm) 10.16
Length (cm) 157.48
Width (cm) 35.56
HS Code 9403908061
Country Of Origin MX
Weight (kg) 29.94

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site