-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electrical Box |
|---|---|
| Capacity | 36 cu. in. |
| Color | Gray |
| Depth | 2.78" |
| Hub | 3/4" |
| Hub Size | 3/4" |
| Length | 4 1/2" |
|---|---|
| Material | Die Cast Aluminum |
| Number Of Gangs | 2 |
| Number Of Inlets | 5 |
| Type | Double Gang , Weatherproof |
| Width | 4 1/2" |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 11.43 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.5674 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)