-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hot Water Circulator Pump |
|---|---|
| Amps | 0.8A |
| Best Efficiency Flow Rate @ Head | 10 GPM @ 8 ft. |
| Compatible Discharge Pipe Size | 3/4", 1", 1 1/4", 1 1/2" |
| Compatible Pipe Size | 3/4", 1", 1 1/4", 1 1/2" |
| Connection Type | Flanged |
| Drive Type | Direct |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Face To Face Dimension | 6 3/8" |
| Flange Or Union Included | No |
| For Pipe Size | 3/4", 1", 1 1/4", 1 1/2" |
| For Use With Potable Systems | Yes |
| Frequency | 60 Hz |
| Housing Material | Cast Iron |
| Hp | 1/25 hp |
| Impeller Material | Polypropylene |
| Includes | Impedance Thermal Protection |
| Loop Configuration | Closed |
| Manufacturer Warranty Length | 3 yrs. |
| Max. Flow Rate @ 1 Ft. | 20 GPM |
| Max. Flow Rate @ 10 Ft. | 7 GPM |
| Max. Flow Rate @ 15 Ft. | 0 GPM |
| Max. Flow Rate @ 5 Ft. | 15 GPM |
| Max. Flow Rate @ Head | 20.6 GPM @ 1 ft. |
| Max. Head | 15 ft. |
| Max. Media Temp. | 240°F |
| Max. Operating Pressure | 150 psi |
| Max. Rpm | 2940 RPM |
|---|---|
| Max. Temp. | 240°F |
| Maximum Flow Rate @ 5 Feet Of Head | 15 GPM |
| Mechanical Seal | Maintenance Free |
| Min. Flow Rate @ Head | 10 GPM @ 8 ft. |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Mounting Location | Inline |
| Mounting Material | Noryl |
| No. Of Speeds | 1 |
| Overall Height | 6.38" |
| Overall Length | 6.19" |
| Overall Width | 5.13" |
| Phase | 1 |
| Phase And Brand | Bell & Gossett Single Phase |
| Pump Housing Material | Cast Iron |
| Pump Size | 1AAB |
| Pump Type | Standard |
| Rotor Type | Wet |
| Series | NRF-22 Series |
| Series Family | NRF |
| Shaft Material | No Mechanical Seal |
| Shut-off | 15 ft. |
| Standards | Csa, Ul Listed |
| Thermal Protection | Impedance |
| Voltage | 115V AC |
| Warranty | 3 yrs. |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 17.02 |
| HS Code | 8413702090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.555 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)