-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heat Exchanger |
|---|---|
| Application | Liquid And Oil Cooling, Refrigerant Evaporators And Condensers, Residential Hydronic Systems |
| Brazing Material | Copper |
| Channel Plate Material | Stainless Steel |
| Connection Material | Stainless Steel |
| Cover Plate Material | Stainless Steel |
| Flow Capacity | 25 GPM |
| Fluid Compatibility | Glycol, Oil, Refrigerant, Steam, Water |
| Heat Exchanger Type | Braze Plate |
| Maximum Operating Temperature | 450°F |
| Maximum Pressure Rating | 435 psig |
| Minimum Operating Temperature | -310°F |
| Number Of Plates | 40 |
|---|---|
| Oil Heat Dissipation Capacity | 42600 btuH |
| Operating Temperature Range | -310°F to +450°F |
| Overall Depth | 3 5/8" |
| Overall Height | 8 1/4" |
| Overall Width | 3 1/8" |
| Pipe Connection Gender | Male |
| Pipe Connection Size | 3/4" |
| Pipe Connection Type | NPT |
| Surface Area Per Plate | 0.13 sq. ft. |
| Total Surface Area | 4.79 sq. ft. |
| Water Heat Dissipation Capacity | 350000 btuH |
| Height (cm) | 20.96 |
|---|---|
| Length (cm) | 9.21 |
| Width (cm) | 7.94 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.5675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)